Menu Search

LUTRON ELECTRONICS CO #RMJ-ECO32-DV-B

PowPak Energi TriPak Occupancy Sensor, 120/277VAC 50/60Hz, Incandescent/Halogen/Fluorescent

SKU: 02755782883
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Occupancy Sensor Wall Dimmer
Voltage: 120/277V AC 50/60Hz
Load Type: Incandescent/Halogen/Fluorescent
Coverage - area: 30 ft.
Description
Motion Sensor - Line Voltage, Wall Switch: Type - Occupancy Sensor Wall Dimmer; Voltage - 120/277VAC 50/60Hz; Load Type - Incandescent/Halogen/Fluorescent; Coverage - 30 ft; Additional Information - Frequency Band: 431.0-437.0 MHz, Operating Temperature: 32 to 104 deg F, Humidity: 0 to 90 Percent, Non-Condensing; Manufacturer Series - PowPak Energi TriPak
Additional Info: Frequency Band: 431.0-437.0 MHz, Operating Temperature: 32 to 104 deg F, Humidity: 0 to 90 Percent, Non-Condensing