You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LUTRON ELECTRONICS CO #MS-OPS2H-WH-C

Maestro Occupancy Sensor, Infrared, 250W/120VAC, 1-Pole, White, Auto On/Off, 180 deg

SKU # 02755798321
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Occupancy Sensor Wall Switch
Sensor: Infrared
Watts/​120VAC: 250W/120V
Voltage: 120V AC
Load Type: Incandescent/Halogen/LED/CFL/Low Voltage
Switch Operation: Auto On/Off
Field of View - deg: 180 deg
Coverage - area: 30 ft.
Color: White
Circuit: 1-Pole

Motion Sensor - Line Voltage, Wall Switch: Type - Occupancy Sensor Wall Switch; Sensor - Infrared ; Watts/120VAC - 250W/120V; Voltage - 120VAC; Load Type - Incandescent/Halogen/LED/CFL/Low Voltage; Switch Operation - Auto On/Off; Field of View - deg - 180 deg; Coverage - 30 ft; Color - White; Circuit - 1-Pole; Additional Information - Capacity: 2A; Manufacturer Series - Maestro

Additional Info: Capacity: 2A