Menu Search
LUTRON ELECTRONICS CO #MS-OPS5MH-WH-C

Maestro Occupancy Sensor, Infrared, 600W/120VAC, 1-Pole or 3-Way, White, 180 deg

SKU # 02755798396
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Occupancy Sensor Wall Switch
Sensor: Infrared
Watts/​120VAC: 600W/120V
Voltage: 120V AC
Load Type: Incandescent/Halogen/LED/CFL/Low Voltage
Switch Operation: Manual On/Auto Off
Field of View - deg: 180 deg
Coverage - area: 30 ft.
Color: White
Circuit: 1-Pole or 3-Way

Motion Sensor - Line Voltage, Wall Switch: Type - Occupancy Sensor Wall Switch; Sensor - Infrared ; Watts/120VAC - 600W/120V; Voltage - 120VAC; Load Type - Incandescent/Halogen/LED/CFL/Low Voltage; Switch Operation - Manual On/Auto Off; Field of View - deg - 180 deg; Coverage - 30 ft; Color - White; Circuit - 1-Pole or 3-Way; Additional Information - Capacity: 3A; Manufacturer Series - Maestro

Additional Info: Capacity: 3A