The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
LUTRON ELECTRONICS CO #LOS-CIR-450-WH

Occupancy Sensor, Passive Infrared, 450 sq-ft, 20-24 VDC

SKU # 02755721239 Manufacturer Series: LOS-CIR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Occupancy Sensor
Sensor: Passive Infrared
Voltage: 20-24V DC
Load Type: Fluorescent/Incandescent
Field of View - deg: 360-deg
Coverage - area: 450 sq. ft.
Color: White
Wiring: Line, Load, Neutral
Mount: Ceiling

The LOS-CIR series passive infrared ceiling-mount sensors can integrate into Lutron systems or function as stand-alone controls using a Lutron power pack. The sensor uses a small semiconductor heat detector that resides behind a multi-zone optical lens. The detector is sensitive to the heat emitted by the human body. In order to trigger the sensor, the source of heat must move from one range of detection to another. Non-moving hot objects will not cause the lights to turn on.