Menu Search
LUTRON ELECTRONICS CO #MS-OP600M-WH

Maestro Occupancy Sensor Wall Dimmer, Infrared, White

SKU # 02755766244
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Occupancy Sensor Wall Dimmer
Sensor: Infrared
Watts/​120VAC: 600W/120V
Voltage: 120V AC
Load Type: Ballast or Incandescent
Switch Operation: Auto On/Off, Manual On/Auto Off, Manual Off
Color: White
Circuit: 1-Pole
Wiring: Wire Leads: Line, Load, Neutral, Ground

Motion Sensor - Line Voltage, Wall Switch: Type - Occupancy Sensor Wall Dimmer; Sensor - Infrared; Watts/120VAC - 600W/120V; Voltage - 120VAC; Load Type - Ballast or Incandescent; Switch Operation - Auto On/Off, Manual On/Auto Off, Manual Off; Color - White; Circuit - 1-Pole; Wiring - Wire Leads: Line, Load, Neutral, Ground; Additional Information - Time Delay: Manual Adjust, 1,3,5,15, or 30 min. Multi-location, use with up to (9) MA-AR companion dimmers; Manufacturer Series - Maestro

Additional Info: Time Delay: Manual Adjust, 1,3,5,15, or 30 min. Multi-location, use with up to (9) MA-AR companion dimmers