Menu Search
LUTRON #MS-OPS6M-DV-WH

Maestro Occupancy Sensor Wall Switch, Infrared, White

SKU # 02755797396
Type: Occupancy Sensor Wall Switch
Sensor: Infrared
Watts/​120VAC: 720W/120
Voltage: 120/277V AC
Load Type: Ballast or Incandescent
Switch Operation: Auto On/Off, Manual On/Auto Off, Manual Off
Color: White
Circuit: 1-Pole
Wiring: Wire Leads: Line, Load, Neutral, Ground

Motion Sensor - Line Voltage, Wall Switch: Type - Occupancy Sensor Wall Switch; Sensor - Infrared; Watts/120VAC - 720W/120; Voltage - 120/277VAC; Load Type - Ballast or Incandescent; Switch Operation - Auto On/Off, Manual On/Auto Off, Manual Off; Color - White; Circuit - 1-Pole; Wiring - Wire Leads: Line, Load, Neutral, Ground; Additional Information - Time Delay: Manual Adjust, 1,5,15, or 30 min. Rating: 6A Lighting, 3A 1/10hp Fan. Multi-location, use with up to (9) MA-AS companion switches; Manufacturer Series - Maestro

Additional Info: Time Delay: Manual Adjust, 1,5,15, or 30 min. Rating: 6A Lighting, 3A 1/10hp Fan. Multi-location, use with up to (9) MA-AS companion switches