Menu Search
LUTRON #MS-OPS6-DDV-WH

Maestro Occupancy Sensing Switch, Passive Infrared, 720W/120V, 120/277VAC, 2-Circuit, White, 180-deg

SKU # 78427606664
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Occupancy Sensor Wall Switch
Sensor: Passive Infrared
Watts/​MaximumVAC: 720W/120V
Voltage: 120V
Load Type: Incandescent, Halogen, ELV, MLV, CFL, LED, Magnetic Fluorescent, Electronic Fluorescent
Switch Operation: Auto On/Off, Manual On
Field of View - deg: 180-deg
Coverage - area: 900 sq. ft.
Color: White
Circuit: 2-Circuit

Coordinating Claro wallplate and accessories sold separately. Lutron now has your solution for controlling two circuits with one sensor. Installing a Maestro in-wall, dual circuit occupancy sensor is a simple, easy, and low cost way to save energy and add light automation to your home. You'll never worry about accidently leaving the lights on again with the Maestro Sensing Switch because it turns the lights on when you enter the room and then turns them off automatically after you leave. It even works in fan applications. This has an adjustable timeout for each circuit (1, 5, 15 or 30 minutes), so you can control how long the lights stay on after you leave the room. This sensor features XCT Sensing Technology which detects fines motion, such as typing at a desk or reading, ensuring lights do not turn off inadvertently. Equipped with ambient light detection, you can customize your sensor to detect daylight so lights don't turn on with enough natural light in your room. Maestro Sensors work with any bulb type, including CFLs and LEDs. Keeping the sleek design of the Maestro family, Lutron sensors will match the decor of any room in your home. Excellent for fan/light applications in the bathroom.