Menu Search
LUTRON #MS-Z101-WH-6

Maestro Occupancy Sensor, Passive Infrared, 900 sq-ft, White

SKU # 78427621703
Type: Occupancy Sensor Wall Dimmer
Sensor: Passive Infrared
Voltage: 120/277V AC
Load Type: Electronic Fluorescent, Ballasts or LED Driver
Switch Operation: Auto On/Off or Manual On/Auto Off
Field of View - deg: 180-deg
Coverage - area: 900 sq. ft.
Color: White
Circuit: 1-Pole, 3-Way
Wiring: Line, Load, Ground or Neutral
Mount: Wall, Screw

Lutron Maestro 0-10V dimmer sensors are lighting controls with passive infrared sensors that automatically control the lights in an area. These sensors detect heat from occupants moving within an area to determine when the space is occupied. The Maestro 0-10V dimmer sensor combines a Maestro 0-10V dimmer with an occupancy or vacancy sensor.