Menu Search
LUTRON #MS-A102-WH

Maestro Occupancy Sensor Switch, Passive Infrared and Ultrasonic, 120/277V, 1P, White, 180-deg

SKU # 78427608678
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Occupancy Sensor
Sensor: Passive Infrared and Ultrasonic
Voltage: 120/277V
Load Type: Incandescent/Halogen/CFL/ELV/MLV/LED/Fans
Switch Operation: Auto On/Off, Manual On/Off
Field of View - deg: 180-deg
Coverage - area: 900 sq. ft.
Color: White
Circuit: 1-Pole

The Lutron Maestro MS-A102-WH dual technology sensor switch uses exclusive XCT sensing as well as passive infrared technology for maximum responsiveness within a 180-degree field-of-view. This white-finished occupancy sensor ensures the lights automatically turn on when very fine motion, such as typing, is detected and automatically turns the lights off when movement has ceased. This amazing single-circuit sensor switch also features adaptive relay switching, smart ambient light detection, and simple button presses for changing settings.