Menu Search
LUTRON #MS-B202-WH

Maestro Occupancy Sensor Wall Switch, Infrared, White

SKU # 78427608628
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Occupancy Sensor Wall Switch
Sensor: Infrared
Voltage: 120/277V
Load Type: Incandescent/Halogen/CFL/ELV/MLV/LED/Fans
Switch Operation: Auto On/Off, Manual On/Auto Off
Field of View - deg: 180-deg
Coverage - area: 900 sq. ft.
Color: White
Circuit: 1-Pole
Wiring: Terminals: Neutral, Ground