Menu Search
LUTRON #MSCL-OP153MH-WHC

Maestro Occupancy Sensor Wall Switch, White

SKU # 78427605523
Type: Occupancy Sensor Wall Switch
Voltage: 120V
Load Type: Incandescent/Halogen
Switch Operation: Auto On/Off, Manual On/Auto Off
Field of View - deg: 180-deg
Coverage - area: 900 sq. ft.
Color: White
Circuit: 1-Pole or 3-Way

Motion Sensor - Line Voltage, Wall Switch: Type - Occupancy Sensor Wall Switch; Voltage - 120V; Load Type - Incandescent/Halogen; Switch Operation - Auto On/Off, Manual On/Auto Off; Field of View - deg - 180-deg; Coverage - 900 sq-ft; Color - White; Circuit - 1-Pole or 3-Way; Additional Information - Watt: 600W, Amps: 1.25A; Manufacturer Series - Maestro

Additional Info: Watt: 600W, Amps: 1.25A