Menu Search
LUTRON #FC-SENSOR

Wireless Fixture Control Sensor, Passive Infrared, 12V

SKU # 78427610081
Type: Occupancy Sensor
Sensor: Passive Infrared
Voltage: 12V
Switch Operation: Auto On/Off
Field of View - deg: 360 deg
Coverage - area: 300 sq. ft.
Mount: Ceiling or Fixture
Current Draw: 25mA

LUL FC-SENSOR OCCUPANCY-SENSOR