Menu Search
EATON #HMCP100R3CA02

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 100A

SKU # 78667924795 Manufacturer Series: Series C
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3P
Continuous Amps: 100A
Starter Size: NEMA 3
Trip Setting Amps: 300 to 1000A
Motor FLA: 23 - 84.5
Terminals: Steel Lugs, CU Wire
Dimensions WxHxD: 4.12 x 6.0 x 3.37 in (105 x 153 x 86mm)
Frame Type: J-K Frame

CHD HMCP100R3CA02 3P-MTR-CKT-PROT

Additional Info: Auxiliary Switch Contacts 1A-1B