Menu Search
EATON #HMCP150T4C

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 150A

SKU # 78667915086 Manufacturer Series: Series C
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3P
Continuous Amps: 150A
Starter Size: NEMA 4
Trip Setting Amps: 450 to 1500A
Motor FLA: 34.6 - 126.7
Terminals: Steel Lugs, CU Wire
Dimensions WxHxD: 4.12 x 6.0 x 3.37 in (105 x 153 x 86mm)
Frame Type: J-K Frame