You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #HMCP015E0S

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 15A

SKU # 78211420741
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 15A
Starter Size: NEMA 0
Trip Setting Amps: 45-150A
Motor FLA: 3.4 - 12.6
Terminals: Aluminum Lugs, CU/AL Wire
Dimensions WxHxD: 4.12x6.0x3.37" (105x153x86mm)
Frame Type: F-Frame Visa