You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #HMCPE030H1C

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 30A

SKU # 78667911366
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 30A
Starter Size: NEMA 1
Trip Setting Amps: 90-330A
Motor FLA: 3.90-26.10
Terminals: Steel Lugs, CU Wire
Frame Type: E-Frame