Menu Search
EATON #HMCP003A0S

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 3A

SKU # 62103705518
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3P
Continuous Amps: 3A
Starter Size: NEMA 0
Trip Setting Amps: 9 to 30A
Motor FLA: 0.69 - 2.5
Terminals: Aluminum Lugs, CU/AL Wire
Dimensions WxHxD: 4.12 x 6.0 x 3.37 in. (105 x 153 x 86mm)
Frame Type: F Frame Visa