Menu Search
Motor Circuit Breaker Protectors Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 400A

EATON #HMCP400N5

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 400A

SKU #78667934242
Manufacturer Series: C
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Motor Circuit Protector
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3P
Continuous Amps: 400A
Starter Size: NEMA 5
Trip Setting Amps: 1500-3000A
Motor FLA: 115.4-244.9 FLA
Terminals: Line and Load Lugs
Dimensions WxHxD: 5.50x10.13x4.10 in.
Frame Type: K Frame

Eaton motor circuit protectors are UL recognized instantaneous-only breakers for motor short-circuit protection. When used in tested motor starter combinations they provide complete UL listed motor control and protection and short-circuit current ratings up to 100000A. Available in current ratings from 3A to 1200A for use with starters up to 900 HP.