Menu Search
EATON #HMCP400W5

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 400A

SKU # 78667915116 Manufacturer Series: Series C
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600Vac, 250Vdc
Number of Poles: 3P
Continuous Amps: 400A
Starter Size: NEMA 5
Trip Setting Amps: 1250 to 2500A
Motor FLA: 96.2-108.0
Terminals: Aluminum Lugs, CU/AL Wire
Dimensions WxHxD: 5.50 x 10.12 x 4.06 in (140 x 257 x 103mm)
Frame Type: K Frame