Menu Search
EATON #HMCP400X5S1112

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 400A

SKU # 62103721522 Manufacturer Series: Series C
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC, 250VDC
Number of Poles: 3P
Continuous Amps: 400A
Starter Size: NEMA 5
Trip Setting Amps: 2000 to 4000A
Terminals: Line/Load, Stainless Steel Lugs
Frame Type: K Frame