Menu Search

EATON #HMCP400Y511S

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 400A

SKU: 62103724235
Manufacturer Series: C Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC, 250VDC
Number of Poles: 3
Continuous Amps: 400A
Starter Size: NEMA 5
Trip Setting Amps: 2250-4500A
Terminals: Line/Load, Stainless Steel Lugs
Frame Type: K-Frame