Menu Search
EATON #HMCP600L6W

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 600A

SKU # 78667928136 Manufacturer Series: Series C
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600Vac, 250Vdc
Number of Poles: 3P
Continuous Amps: 600A
Starter Size: NEMA 6
Trip Setting Amps: 1800 to 6000A
Motor FLA: 138.5 - 507.7
Terminals: Aluminum Lugs, CU/AL Wire
Dimensions WxHxD: 8.25 x 10.75 x 4.12 in. (210 x 273 x 105mm)
Frame Type: J-K Frame