Menu Search
EATON #HMCP070M2S

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 70A

SKU # 62911080230
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 70A
Starter Size: NEMA 2
Trip Setting Amps: 210-700A
Motor FLA: 16.1 - 59.1
Terminals: Aluminum Lugs, CU/AL Wire
Dimensions WxHxD: 4.12x6.0x3.37" (105x153x86mm)
Frame Type: F-Frame Visa