You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #HMCPE070M2C

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 70A

SKU # 78667911368
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 70A
Starter Size: NEMA 2
Trip Setting Amps: 210-770A
Motor FLA: 16.10-460.90
Terminals: Steel Lugs, CU Wire
Frame Type: E-Frame