Menu Search
EATON #HMCP007C0S

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 7A

SKU # 62103705519
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3P
Continuous Amps: 7A
Starter Size: NEMA 0
Trip Setting Amps: 21 to 70A
Motor FLA: 1.5 - 5.7
Terminals: Aluminum Lugs, CU/AL Wire
Dimensions WxHxD: 4.12 x 6.0 x 3.37 in. (105 x 153 x 86mm)
Frame Type: F Frame Visa