(0)

EATON #HMCPS150T4C

Motor Circuit Protector, 150A, 600VAC 250VDC, 3P

SKU: 78667923268
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Downloads
Specifications
Type: Motor Circuit Protector
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3P
Continuous Amps: 150A
Starter Size: NEMA 4
Trip Setting Amps: 450-1500A
Motor FLA: 34.6-126.7 FLA
Terminals: Line and Load Lugs
Dimensions WxHxD: 5.00x7.50x5.00 in.
Frame Type: F Frame
Manufacturer Series: C
Description
Eaton motor circuit protectors are UL recognized instantaneous-only breakers for motor short-circuit protection. When used in tested motor starter combinations they provide complete UL listed motor control and protection and short-circuit current ratings up to 100000A. Available in current ratings from 3A to 1200A for use with starters up to 900 HP.