Menu Search
EATON #HMCP150U4S

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 150A

SKU # 62103705524
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3P
Continuous Amps: 150A
Starter Size: NEMA 4
Trip Setting Amps: 750 to 2500A
Motor FLA: 57 - 130.7
Terminals: Aluminum Lugs, CU/AL Wire
Dimensions WxHxD: 4.12 x 6.0 x 3.37 in. (105 x 153 x 86mm)
Frame Type: F Frame Visa