Motor Circuit Protector Breaker 25A 3P -

SKU: 78667939842
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: Each
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 25A
Starter Size: NEMA 0
Trip Setting Amps: 40-60A
Terminals: Steel Lugs, CU Wire
Dimensions WxHxD: 4.12x6.0x3.37 in (105x153x86 mm)
Frame Type: F-Frame
Motor Circuit Breaker Protectors: Type - Motor Circuit Protector Breaker; Voltage Maximum - 600VAC 250VDC; Number of Poles - 3; Continuous Amps - 25A; Starter Size - NEMA 0; Trip Setting Amps - 40-60A; Terminals - Steel Lugs, CU Wire; Dimensions WxHxD - 4.12x6.0x3.37 in (105x153x86 mm); Frame Type - F-Frame