Menu Search
EATON #HMCP400X5

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 400A

SKU # 78667915120 Manufacturer Series: Series C
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600Vac, 250Vdc
Number of Poles: 3P
Continuous Amps: 400A
Starter Size: NEMA 5
Trip Setting Amps: 2000 to 4000A
Motor FLA: 153.9 - 326.9
Terminals: Aluminum Lugs, CU/AL Wire
Dimensions WxHxD: 5.50 x 10.12 x 4.06 in. (140 x 257 x 103mm)
Frame Type: J-K Frame