(0)

EATON #HMCPE050K2C

Motor Circuit Protector Breaker 50A 3P -

SKU: 78667911367
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 50A
Starter Size: NEMA 2
Trip Setting Amps: 150-550A
Motor FLA: 11.5 - 43.5
Terminals: Steel Lugs, CU Wire
Frame Type: E-Frame
Description
Motor Circuit Breaker Protectors: Type - Motor Circuit Protector Breaker; Voltage Maximum - 600VAC 250VDC; Number of Poles - 3; Continuous Amps - 50A; Starter Size - NEMA 2; Trip Setting Amps - 150-550A; Motor FLA - 11.5-43.5; Terminals - Steel Lugs, CU Wire; Frame Type - E-Frame