Menu Search
SIEMENS #3RV28111BD10

Motor Circuit Breaker, 2 A, 690 VAC, 3 P, 42 A Trip

SKU # 01120976784 Manufacturer Series: 3RV2
RoHS Compliant
Type: Motor Circuit Breaker
Voltage Maximum: 690 VAC
Number of Poles: 3P
Continuous Amps: 2 A
Trip Setting Amps: 42 A
Terminals: Screw
Dimensions WxHxD: WxHxD: 45 x 144 x 97mm

The SIRIUS 3RV2 motor starter protectors/circuit breakers are compact, current limiting motor starter protectors/circuit breakers which are optimized for load feeders. The motor starter protectors/circuit breakers are used for switching and protecting thr