Menu Search
SIEMENS #3RV20111EA15

SIRIUS Motor Circuit Breaker, 4 A, 690 VAC, 3P, NEMA 00

SKU # 01120984097 Manufacturer Series: 3RV2
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Circuit Breaker
Voltage Maximum: 690 VAC
Number of Poles: 3
Continuous Amps: 4 A
Starter Size: NEMA 00
Trip Setting Amps: 2.8 to 4 A
Motor FLA: 4 A
Terminals: Screw
Dimensions WxHxD: WxHxD: 45 x 97 x 97mm

The SIRIUS 3RV2 motor starter protectors/circuit breakers are compact, current limiting motor starter protectors/circuit breakers which are optimized for load feeders. The motor starter protectors/circuit breakers are used for switching and protecting three-phase motors of up to 55/45 kW at 400 V AC and for other loads with rated currents of up to 100 A.