Menu Search
EATON #XTPAXLSA

Starter Wiring XTPR Commoning link

SKU # 01508262518 Manufacturer Series: XT
Kit Type: Starter Wiring
Application: XTPR Commoning link
Poles: 3P
Size: IEC B 45 mm

Motor Connector Kits: Kit Type - Starter Wiring; Application - XTPR Commoning link; Poles - 3; Size - IEC B 45 mm; Additional Information - Three Phase commoning link creates E/F Manual Combination Starter. Maximum 32A; Manufacturer Series - XT

Additional Info: Three Phase commoning link creates E/F Manual Combination Starter. Maximum 32A