The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
EATON #XTPAXLSAD

Starter Wiring XTPR Commoning link

SKU # 01508272165 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Starter Wiring
Application: XTPR Commoning link
Poles: 3
Size: IEC D 45 mm

Motor Connector Kits: Kit Type - Starter Wiring; Application - XTPR Commoning link; Poles - 3; Size - IEC D 45 mm; Additional Information - Three Phase commoning link creates E/F Manual Combination Starter. Maximum 40A; Manufacturer Series - XT

Additional Info: Three Phase commoning link creates E/F Manual Combination Starter. Maximum 40A