Menu Search
EATON #XTCERENCOILDT

Coil, Magnetic; 24V 60/50Hz

SKU # 01508281175 Manufacturer Series: XT IEC
RoHS Compliant
Type: Magnetic Starter/Contactor
Voltage: 24V 60/50Hz
Suffix: T

Additional Info: Application: Replacement part