Menu Search
EATON #7874A09G01

Coil, Magnetic, Encapsulated, 120/110V 60/50Hz

SKU # 78667802272 Manufacturer Series: Mining
Type: Magnetic Starter/Contactor
Construction Style: Encapsulated
Size Type: NEMA 5
Voltage: 120/110V 60/50Hz
Suffix: J

Motor Control Coils: Type - Magnetic Starter/Contactor; Construction Style - Encapsulated; Size Type - NEMA 5; Voltage - 120/110V 60/50Hz; Suffix - J; Additional Information - Application: Replacement part, Use with V201 Series Vacuum Contactor; Manufacturer Series - Mining

Additional Info: Application: Replacement part, Use with V201 Series Vacuum Contactor