Menu Search
EATON #9-2876-36

Freedom Coil, Magnetic; Tape Wound; 24V 50Hz

SKU # 78211462885
Type: Magnetic Starter/Contactor
Construction Style: Tape Wound
Size Type: NEMA 0, IEC D-F
Voltage: 24V 50Hz
Suffix: U