Menu Search
EATON #XTCERENCOILCT

Coil, Magnetic; Tape Wound; 24V 60/50Hz

SKU # 01508281145 Manufacturer Series: XT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnet Starter/Contactor
Construction Style: Tape Wound
Size Type: IEC C
Voltage: 24V 60/50Hz
Suffix: T

Additional Info: Application: Replacement part