Menu Search
EATON #V201KVCJZ1

Contactor, Non-Reversing Vacuum, NEMA 6

SKU # 78667886120
Type: Vacuum Contactor
Size Type: NEMA 6
Voltage: 110/120V 50/60Hz

Vacuum contactors were designed for starting and controlling three phase, 50/60 Hz, AC motors. Each contact is enclosed in a vacuum bottle to reduce and contain contact arcing. This design offers excellent performance for plugging and jogging applications. The vacuum contactors are offered in three classifications. They are NEMA rated devices up to 600 Vac, Special Purpose rated devices up to 1500 Vac and Mining rated devices rated up to 1500 Vac. Each device is tested to different standards to serve its market. Typical applications include full voltage control of three phase squirrel cage motors, primary control of low voltage wound rotor motors and circuit switching for low voltage capacitors for power factor improvement. A vacuum contactor is affected by atmospheric pressure on the bellows of the vacuum bottles. Up to an altitude of 6600 feet, the contactor is designed to tolerate normal variations in barometric pressure. If the contactor is to be operated above 6600 feet above sea level, consult your Eaton representative.

Additional Info: Current Rating: 540A, Number of Poles: 3