Menu Search
GENERAL ELECTRIC #AQG3301MBXAXM8

Limitamp Coil, Magnetic; Encapsulated; 230V 60Hz

SKU # 78317598997
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Starter/Contactor
Construction Style: Encapsulated
Voltage: 230V 60Hz

Motor Control Coils: Type - Magnetic Starter/Contactor; Construction Style - Encapsulated; Voltage - 230V 60Hz; Additional Information - Application: Medium Voltage Motor Control, Replacement Closing Coil. Model: IC302, IC2814 or IC2812; Manufacturer Series - Limitamp

Additional Info: Application: Medium Voltage Motor Control, Replacement Closing Coil. Model: IC302, IC2814 or IC2812