Menu Search
EATON #EPX19E

Enclosure, Steel, 22.75 in. H x 12.50 in. W x 8.50 in. D

SKU # 62103716971 Manufacturer Series: XT IEC
Enclosure Type: Magnetic Starter
NEMA Type: 1
Material: Steel
Size: B-Frame XT Series

Enclosures: Enclosure Type - Magnetic Starter; NEMA Type - 1; Material - Steel; Size - B-Frame XT Series; Additional Information - Dimensions WxHxD: 12.50"x22.75"x8.50"; Manufacturer Series - XT IEC

Additional Info: Dimensions WxHxD: 12.50"x22.75"x8.50"