Menu Search
EATON #XTPAXENCS65RY

Manual Motor Enclosure, NEMA IP66

SKU # 01508219655 Manufacturer Series: XT
Enclosure Type: Manual Starter
NEMA Type: IP66

Motor Control Enclosures: Enclosure Type - Manual Starter; NEMA Type - IP66; Additional Information - Dimensions: 160.0 in. H x 100.0 in. W x 130.0 in. D, (6.30 mm H x 3.94 mm W x 5.12 mm D); Manufacturer Series - XT

Additional Info: Dimensions: 160.0 in. H x 100.0 in. W x 130.0 in. D, (6.30 mm H x 3.94 mm W x 5.12 mm D)