Menu Search
EATON #XTPAXENAS55RY

Manual Starter 3R, 12

SKU # 01508262681 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Manual Starter
NEMA Type: 3R, 12
Material: Nonmetallic
Size: B-Frame XTPR or XTPAX series

Motor Control Enclosures: Enclosure Type - Manual Starter; NEMA Type - 3R, 12; Material - Nonmetallic; Size - B-Frame XTPR or XTPAX series; Additional Information - Operator: Red/yellow rotary handle. Use VDE 0113 as Emergency-stop switch; Manufacturer Series - XT

Additional Info: Operator: Red/yellow rotary handle. Use VDE 0113 as Emergency-stop switch