Menu Search
EATON #XTOBXDINC

Overload Relay Adapter IEC Frame Size C-D XT Series

SKU # 01508278473 Manufacturer Series: XT
Mount Type: Overload Relay Adapter
Mount To: DIN Rail/Panel
Size: IEC Frame Size C-D

Motor Control Mounting: Mount Type - Overload Relay Adapter; Mount To - DIN Rail/Panel; Size - IEC Frame Size C-D; Additional Information - Application: XTOB---CC1; Manufacturer Series - XT

Additional Info: Application: XTOB---CC1