Menu Search
3M #5301

Motor Lead Pigtail Splice 3

SKU # 05400712263 Manufacturer Series: 5300
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Lead Pigtail Splice
Number of Splices: 3
Voltage: 1000V
Cable Type: 1C Non-Shielded
Material: Molded Rubber, Re-usable
Connector Incl-N/​Incl: Not Included
Connector Type: 1-Hole
Feeder AWG: 10-4
Motor Lead AWG: 12-4

Motor Lead Splices: Type - Motor Lead Pigtail Splice; Number of Splices - 3; Voltage - 1000V; Cable Type - 1C Non-Shielded; Material - Molded Rubber, Re-usable; Connector Incl-N/Incl - Not Included; Connector Type - 1-Hole; Feeder AWG - 10-4; Motor Lead AWG - 12-4; Manufacturer Series - 5300