Menu Search
ABB INSTALLATION PRODUCTS #MDBOOT-2

Thomas and Betts® Motor Pigtail Boot Thermoplastic Elastomer

SKU # 78621078693 Manufacturer Series: Color-Keyed® KUBE
Material: Thermoplastic Elastomer
Cover Type: Motor Pigtail Boot
Installation: 2-Halves, Snap Together
Connector Size: Single Disconnect, Body Size 2

Additional Info: Includes: Boot, (2) Ty-Rap Cable Ties