Motor Protection Relay, LED Power On, 250VAC

SKU: 61264773068
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Motor Protection
Display: LED Power On
Function: Monitoring 3-phase Power Supplies
Output Style: (1) DPDT, N.C.
Nominal Voltage: 250VAC
Nominal Current: 5
Mounting: DIN Track
Operating Temperature: -20 to 60 Deg C (-4 to 140 Deg F)
Dimensions: WxHxD: 0.88 x 3.54 x 3.93 in.
Motor Protection Relays: Type - Motor Protection; Display - LED Power On; Function - Monitoring 3-phase Power Supplies; Output Style - (1) DPDT, N.C.; Nominal Voltage - 250VAC; Nominal Current - 5; Mounting - DIN Track; Operating Temperature - -20 deg C to 60 deg C; Dimensions - in - 0.88in.W x 3.54in.H x 3.93in.D; Additional Information - 3-Phase 3-Wire, Reset Method: Automatic Reset
Additional Info: 3-Phase 3-Wire, Reset Method: Automatic Reset