Menu Search
ABB INSTALLATION PRODUCTS #MSC14

Thomas and Betts Motor Stub Splice Boot 600V Neoprene Body, Nylon Straps

SKU # 78621084775 Manufacturer Series: MSC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Insulator Type: Motor Stub Splice Boot
Material: Neoprene Body, Nylon Straps
Voltage: 600V
AWG Min: 14
AWG Max: 10
Bolt Length: 3/8 in.