You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #MSC2

Thomas and Betts Motor Stub Splice Boot 600V Neoprene Body, Nylon Straps

SKU # 78621081767 Manufacturer Series: MSC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Insulator Type: Motor Stub Splice Boot
Material: Neoprene Body, Nylon Straps
Voltage: 600V
AWG Min: 12
AWG Max: 2
Bolt Length: 3/4 in.