Menu Search
MEDIUM AC MOTORS #PDH01045

AC Motor, 575 V, 10 Hp, 9.28 A, 60Hz, 3 PH, 1800 RPM

SKU # 62918294940 Manufacturer Series: OPTIM® TEFC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Motor
Voltage: 575V
Hertz: 60Hz
Phase: 3
Output Power - Fractional: 10 Hp
Output Power: 7.46 kw
Speed: 1800 RPM
Application: Compressors, Mixers, Crushers, Pumps, Fans, Blowers and Conveyors
Enclosure Type: TEFC Totally Enclosed Fan Cooled
Frame Size: 215T
Amps: 9.28 A
Shaft Dimensions: OD: 1.38 in.
Bearing: Ball Bearing
Insulation: Class F
Mounting: Type F1/F2
Construction: Cast Iron Frame and End Bracket, Stainless Steel Nameplate
Weight: 200 lb.
Enclosure Rating: IP44
Temperature - Operating: -40° to +40°C

The OPTIM® TEFC is a state-of-the-art machine designed to meet the diverse requirements of the modern industrial world. Backed by a three-year warranty, this unit offers premium efficiency ratings that deliver significant life-cycle savings.